missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pump, MV 10C VARIO Select

Product Code. 16201812
Change view
Click to view available options
Plug Type:
CEE
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16201812 CEE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16201812 Supplier VACUUBRAND™ Supplier No. 20744750

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for high pumping speed applications with high boiling point solvents. MV 10C VARIO Select delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, and vacuum distillation columns.

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laborator
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Meets high vacuum requirements for large quantities of most high boiling solvents
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • High pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
  • VARIO motor speed control for exceptionally long maintenance intervals
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.6 Mbar (Without Gas Ballast), 1.2 Mbar (With Gas Ballast)
Control VACUU·SELECT
Shipping Weight (Metric) 40.2 kg
Includes Ready-to-Use Pumping Unit (Completely Mounted with Manual)
Motor Speed 30-2400 min-1
Certifications/Compliance CE-certification; II 3/-G IIC T3 x Internal Atm. Only
Dimensions (L x W x H) 533 x 260 x 450 mm
Material PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
Model MV 10 C VARIO Select
Noise Level 47 dBA
Plug Type CEE
Wattage 1 kW
Weight (Metric) 26.7 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 13 m³/hr.
Frequency 50-60 Hz
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 8
Applications Intelligent Vacuum with VARIO™-control, Drying Chambers, Filtration and Solid Phase Extraction, Local Area Vacuum Networks for Laboratories
No. of Stages 4
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.