missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leybold TRIVAC B Two-stage Rotary Vane Vacuum Pump
Description
- Highly reliable and compact, rugged design
- ATEX explosion protection, optional
- Low noise/vibration
- Energy efficient
- For medium and high vacuum applications
- Certified according to ATEX directive 2014/34EU
- Highly leakproof
- Broad range of accessories available
Specifications
Specifications
| Motor Speed | 4 to 65 m3/hr. |
| Electrical Requirements | 230 V, 50 Hz |
| Model | TRIVAC D8B |
| Frequency | 50 Hz |
| Pump Type | Rotary Vane Vacuum Pump |
| Applications | Medium to high vacuum applications |
| Oil Type | LEYBONOL LVO 100 |
| No. of Stages | Two |
| Maximum Pressure | 10-4 mbar |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?