missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ UV Lamp, 2 x 15 Watt

Product Code. 15608905
Encompass
Click to view available options
Wavelength:
Longwave UV-A
Midwave UV-B
Short/Longwave
Short/Midwave
Shortwave UV-C
Lighting Intensity:
1200/1100 μW/cm2
1200/1300 μW/cm2
1300 μW/cm2
1400 μW/cm2
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15608905

Brand: Advantage-Lab™ AL1030254

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Useful for detecting fluorescent particles and minerals, curing adhesives and paints, and testing coatings. Advantage-Lab™ UV Lamp 2 x 15 Watt is a high-intensity, single-wave unit designed with an integrated handle and a powder-coated, metal housing.

  • Useful in many fields including the following:
    • Molecular biology.
    • Microbiology.
    • Botany.
    • Chemistry.
    • Mineralogy.
    • Glass production.
  • High intensity.
  • Single-wave unit.
  • Powder-coated metal housing.
  • Integrated handle.
  • Adjustable stand (option).

Specifications

Voltage 220/240 V (optional 110/120 V)
Wattage 2 x 15 W
Wavelength Shortwave UV-C
Dimensions (L x W x H) 485 x 85 x 80 mm
Lighting Intensity 1400 μW/cm2
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.