missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Urinometers
Description
- For specific gravity
- With paper scale 1000 to 1060
- Calibrated at 20 °C
- Without CE-mark, only for sale and application outside of EC
Specifications
Specifications
| Product Type | Urinometer |
| Bottom Shape | Round |
| Description | Without thermometer |
| Graduations | 1000 to 1060 mL |
| Height (Metric) | 160 mm |
| No. per Case | 10/Cs. |
| No. per Pack | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?