missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Filter paper soaked with one or several colored indicators of pH
- Economic range of pH 0 to 14
- Available in a variety of formats to meet individual needs
- Reference chart shows color changes in steps of pH2
Specifications
Specifications
| pH Range | 0 to 10 |
| Format | Tube |
| Quantity | 10 Pack |
| Type | Grade 911 |
| Length (Metric) | 50 mm |
| Width (Metric) | 10 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?