missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Unitex™ Cleaning Cloth Roll
Description
- Tear-resistant and lint-free Unitex™ cleaning cloth can be used both dry and wet
- Ideal for cleaning and degreasing surfaces, such as surfaces to be painted (in conjunction with cleaning agents like silicone remover, water-based cleaners, or water)
- Solvent-resistant and silicone-free, making it ideal for use with 2K paints and water-based paints
- Viscose nonwoven fabric with textile character
- Very soft with resistance to wetness
- Solvent-resistant
- Silicone- and lint-free
- Roll contains 500 tear-off sheets
Viscose fibers are industrially produced from the raw material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 15.4 in. |
| Length (Metric) | 39 cm |
| Width (English) | 12.8 in. |
| Width (Metric) | 32.5 cm |
| Material | Polyester |
| Color | Turquoise |
| Disposable | Single-use |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?