missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ UniMark™ Uncoated Microscope Slides with Printed Marking Area

Product Code. 10192372
Click to view available options
Color:
Blue
Green
Orange
Pink
White
Yellow
Edges:
90°, Ground
Cut
Unit Size:
Pack of 2500
Pack of 50
This item is not returnable. View return policy

Product Code. 10192372

Brand: Marienfeld Superior™ 0704102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Marienfeld Superior™ UniMark™ miscroscope slides have a printed area which can take notes printed by most types of printers and can be written with permanent markers. Different colors of the labelling area offer the possibility to distinct the preparations (by users, etc.)

  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • With printed marking area in different colors
  • 50 pieces in a box, 50 boxes in a carton
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges 90°, Ground
Frosted Yes
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Color Yellow
Certifications/Compliance CE Mark, DIN ISO 8037/1
Corner Style 90°
Description UniMark™ Microscope Slides with printed marking area
Quantity 50 Pieces in Cardboard Box
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.