missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Ultrasonic Water Bath

Product Code. p-7114789
Encompass
Click to view available options
Capacity (Metric):
0.8 L
2.75 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15618855

Brand: Advantage-Lab™ AL0401230

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Reliable, easy-to-use equipment for the finest cleaning applications. Advantage-Lab™ Heating Ultrasonic Water Bath includes a transducer tank made of cavitation-proof stainless steel.

  • Transducer tank made of cavitation-proof stainless steel.
  • Housing made of stainless steel.
  • Sandwich performance transducer systems.
  • Degas function for the efficient degassing of the cleaning liquid and for special laboratory applications.
  • Auto-Degas function for an automatic degassing cycle, e.g. after freshly mixed cleaning liquid has been filled.
  • Indication of remaining cleaning time via diodes.
  • Splashwater-proof operating panel.
  • Automatic switch-off after 12h operation (if no buttons have been activated in this period) to prevent unintended permanent operation.
  • Electronic turning knobs.

Specifications

Capacity (Metric) 0.8 L
Material Stainless Steel
Dimensions (L x W x H) 116 x 206 x 178 mm
Weight (Metric) 2.0 kg
Wattage 30 w
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.