missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantage-Lab™ Ultrasonic Bath Cover
Click to view available options
For Use With (Equipment):
AL04-01-230 Ultrasonic Water Bath
AL04-02-230 Ultrasonic Water Bath
AL04-03-230 Ultrasonic Water Bath
AL04-04-230 Ultrasonic Water Bath
AL04-06-230 Ultrasonic Water Bath
AL04-12-230 Ultrasonic Water Bath
AL04-13-230 Ultrasonic Water Bath
AL04-18-230 Ultrasonic Water Bath
AL04-30-230 Ultrasonic Water Bath
AL04-45-230 Ultrasonic Water Bath
AL04-90-230 Ultrasonic Water Bath
Material:
Plastic
Stainless Steel
Weight (Metric):
0.2 kg
0.3 kg
0.7 kg
2.5 kg
5.0 kg
Unit Size:
Each
Description
- Maintain cleanliness.
- Prevent splashing.
Specifications
Specifications
| Description | Cover |
| For Use With (Equipment) | AL04-04-230 Ultrasonic Water Bath |
| Weight (Metric) | 0.3 kg |
| Material | Plastic |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction