Learn More
Macherey-Nagel™ Type N 20 Amber Crimp Neck Vials
Protects light-sensitive substances. Macherey-Nagel™ Type N 20 Amber Crimp Neck Vials are flat bottom glass vials with flat DIN crimp necks for use in autosamplers for gas chromatography (GC) and high-performance liquid chromatography (HPLC). 100/PP box.
Brand: Macherey-Nagel™ 70216.36
40.97 EUR valid until 2024-12-31
Use promo code "23260" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Made from 1st hydrolytic class amber glass, with very good chemical resistance for acid and neutral solutions
- Flat bottom for use in a variety of autosamplers (5mL and 10mL vials: Varian™-compatible)
- Packaged as 100 pieces in a polypropylene box
- For use in gas and liquid chromatography (GC/HPLC)
Specifications
Amber | |
Glass | |
GC and HPLC | |
Crimp | |
Polypropylene Box | |
Flat DIN Crimp | |
100 Pk. | |
Varian™ Autosamplers |
20.5 mm | |
10 mL | |
With Flat or Rounded Bottom | |
100 | |
Flat Bottom | |
54.5 mm | |
N20 |