missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hofmann Klaus™ Two-Necked Flasks
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
Neck Style:
Two Neck
Description:
Neck size: 1 x 29, 1 x 14
Neck size: 2 x 14
Unit Size:
Each
Specifications
Specifications
| Description | Neck size: 2 x 14 |
| Capacity (Metric) | 25 mL |
| Neck Style | Two Neck |
| Product Type | Two-necked flask |
| Socket Joint | Bevel Ground Socket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction