missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Tube Rotor for LMC-56
Description
- Swing-out rotor
- Compatible with LMC-56
Available to fit the following:
- 12 x 10 to 15 mL Tubes
- 17 x 15 mL Tubes
- 24 x 10 to 15 mL Tubes
- 6 x 50 mL Tubes
- 6 x 50 mL Tubes
Specifications
Specifications
| Material | Aluminum |
| Type | Swing-out Rotor |
| Capacity | 6 x 50 mL Tubes |
| Max. RCF | 3,160 x g |
| Max. Speed | 4,200 rpm |
| Radius (Metric) | 100 mm |
| Max. Tube Length | 115 mm |
| Max. Tube Diameter | 30 mm |
| Net Weight | 1 kg |
| For Use With (Equipment) | LMC-56 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?