missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Tube Rotator

Product Code. 12603575
Change view
Click to view available options
Speed Range:
4 to 80 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range unitSize
12603575 4 to 80 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12603575 Supplier Boekel Scientific™ Supplier No. 260650
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Boekel Scientific™ Laboratory Tube Rotator is ideal for biochemistry, molecular biology and clinical applications, providing gentle or vigorous mixing. Supplied with a carousel for 14 x 50 mL tubes.

  • Ideal for mixing microtubes or conical bottom tubes
  • Includes rotor
  • Digital microprocessor control
  • Adjustable speed provides gentle or vigorous mixing action
  • Adjustable angled head offers mixing angles from 90° to 180°
  • Supplied with a carousel for 14 x 50 mL tubes
  • Five carousel options in the full accessory range provide greater versatility for most tube mixing needs
  • Timer features offers time-down or time-up counting feature

Specifications

Rocking Angle 90 to 180°
Speed Range 4 to 80 rpm
Electrical Requirements 19.4 VDC, 4.74 A via 100 /240 VAC adapter
Product Type Tube Rotator
Certifications/Compliance Power Pack is UL, CSA and CE approved
Depth (Metric) 431 mm
Height (Metric) 381 mm
Width (Metric) 304 mm
Includes Carousel for 14 x 50 mL tubes
Timer Range Up to 99:59 hr.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.