missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Tube Nozzles with Cap Nut

Product Code. 10606761 Shop All Bürkle Products
Click to view available options
Diameter (Metric):
13 mm nozzle
16 mm nozzle
20 mm nozzle
25 mm nozzle
Width (Metric):
9 mm
10 mm
13 mm
20 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10606761

Brand: Buerkle™ 85460034

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A hose nozzle with a cap nut and inner thread.

  • Manufactured from polypropylene
  • Seal of EPDM
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs
Diameter (Metric) 16 mm nozzle
Autoclavable Autoclavable
Material Polypropylene
Packaging Quantity 20/Scale
Thread Size 3/4 in.
Width (Metric) 10 mm
Includes Cap nut
Material (Seal) EPDM
Product Type Tube Nozzle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.