missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Tube Nozzles with Cap Nut
Shop All Bürkle Products
Click to view available options
Diameter (Metric):
13 mm nozzle
16 mm nozzle
20 mm nozzle
25 mm nozzle
Width (Metric):
9 mm
10 mm
13 mm
20 mm
Unit Size:
Each
Description
- Manufactured from polypropylene
- Seal of EPDM
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Diameter (Metric) | 20 mm nozzle |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Packaging Quantity | 20/Scale |
| Thread Size | 3/4 in. |
| Width (Metric) | 13 mm |
| Includes | Cap nut |
| Material (Seal) | EPDM |
| Product Type | Tube Nozzle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction