missing translation for 'onlineSavingsMsg'
Learn More

Trifluoroacetic Acid, Carl Roth™

Product Code. 10348253
Encompass
Change view
Click to view available options
Quantity:
100 mL
Packaging:
100mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Packaging unitSize
10348253 100 mL 100mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10348253 Supplier Carl Roth Supplier No. P088.1
 Restricted Item
Estimated Shipment: 03-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

pH 1
Melting Point -15.2°C
Color Colorless
Density 1.48g/cm3
Quantity 100 mL
Odor Odorless
Packaging 100mL
Physical Form Liquid
Vapor Density 3.94 Air
Vapor Pressure 141hPa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.