missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Trend Black/Gray/Red PU/PU 69061 Sandal - Width 10
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Brand: Uvex 6906145
Additional Details : Weight : 1.38400kg
Description
Uvex 2 Trend Sandal 6906.1 S1 P SRC
- Sporty, S1 P safety sandal with wide fit
- Breathable microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Double, individually adjustable counter-traction hook and loop straps
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Penetration-resistent steel midsole, steel toe cap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable climatic insole with a moisture transport system
- Helps maintain foot temperature for optimum wearer comfort
- Soft padding on collar and tongue
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Article No. 6906.1
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52
Specifications
Black, Gray, Red | |
45 | |
Steel | |
EN ISO 20345:2011 | |
Narrow width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |