missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Multi-purpose Electronic Standard Thermometer

Product Code. 10620053
Click to view available options
Length (Metric) Probe:
125 mm
500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10620053

Brand: Amarell™ E905008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes a fast-responding stainless steel probe. The multi-purpose electronic standard thermometer is practical and easy-to-read.

  • Practical and easy readability
  • All-round thermometer for the fast and exact temperature indication
  • Hold feature
  • Automatic power-off after 10 min.
  • Extremely fast responding semi-conductor stainless-steel probe

Specifications

Dimensions (L x W x H) 22 x 55 mm
Disposable Reusable
For Use With (Application) For the fast and exact temperature indication
Length (Metric) Probe 500 mm
Measurement Time T90 = 4 sec.
Probe Type Piercing
Resolution 0.1°C
Product Type Multi-electronic Standard Thermometer
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Accuracy <1°C between -20°C and +100°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.