missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic TICKOPUR TR 3 Special Cleaner with Corrosion Protection
Click to view available options
pH:
3.0 (1%)
Unit Size:
1 L
Description
- Special Cleaner
- Based on Citric Acid
- For cleaning, derusting, descaling and degreasing of disassembled and non-disassembled machines, tools, devices and parts in industry, trade and laboratories.
- TICKOPUR TR 3 removes: mineral residues, rust film, fats, oils, waxes, pigments, grinding, polishing and lapping residues from non-ferrous and light metals, steel, stainless steel, glass, ceramics, plastic, rubber etc.
- TICKOPUR TR 3 is particularly gentle on materials. However, parts made of tin and zinc can be attacked. Preliminary tests on the resistance of sensitive materials are recommended.
- Properties:
- Liquid
- Highly concentrated
- For ultrasonic use
- Phosphate-free
- pH 3.0 at 1%
- With corrosion protection
- Emulsifying
- Biodegradable
- Wear protective gloves/protective clothing/eye protection/face protection.
Specifications
Specifications
| pH | 3.0 (1%) |
| For Use With (Application) | Cleaning, Derusting, Descaling and Degreasing of Disassembled and Non-Disassembled Machines, Tools, Devices and Parts in Industry, Trade and Laboratories. |
| For Use With (Equipment) | SONOREX Ultrasonic Devices |
| Volume (Metric) | 2 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction