missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Tickopur RW 77 Special Cleaners
Specifications
Specifications
| Product Type | Special Alkaline Cleaner |
| Form | Liquid |
| pH | 9.9 |
| Product Line | Tickopur |
| Appearance | Clear Pale Yellow |
| Container Type | Polyethylene bottle |
| For Use With (Application) | For Cleaning of disassembled and undivided Machinery and tool parts, printed circuit boards in the service area, clocks, test sieves, coins |
| Quantity | 1 Ea. |
| Volume (Metric) | 1 L |
Safety and Handling
Product Identifier
- Tickopur RW77
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: C16-C18 Fatty acid TEA, 2-propanol, C13-C17 alkansulfonate,FATTY ALCOHOL C12-C14 ethoxylated
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?