missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Tickopur R 32 Special Cleaner
Specifications
Specifications
| Product Type | Special Cleaner |
| Form | Liquid |
| pH | 9.9 |
| Product Line | Tickopur |
| Appearance | Colorless |
| Container Type | Polyethylene Henkel bottle |
| For Use With (Application) | Cleaning of disassembled and undivided Machinery, tools, equipment and parts specially in electroplating, analytics and Laser Technology |
| Quantity | 1 Ea. |
| Volume (Metric) | 2 L |
Safety and Handling
Product Identifier
- Tickopur R32
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: phosphoric acid partial ester sodium salt, Dinatriummetasilikat-pentahydrat, C8-C18 Aminoxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?