missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Threaded Screw-top Jar

Product Code. 10047970
Click to view available options
Thread Size (Metric):
40 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10047970

Brand: Kimble Chase™ C40502700C0C2

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Capacity (Metric) 20 mL
No. per Case 1Each
No. per Pack 1Each
Quantity 1Each
Thread Size (Metric) 40 mm
Neck Finish 40 mm
Product Type Threaded Screw Top Jar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.