missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Thermal-Transfer, Xylene and Solvent-Resistant Resin Ribbons
Click to view available options
Dimensions (L x W):
110 mm x 300 m
110 mm x 74 m
40 mm x 300 m
55 mm x 74 m
60 mm x 300 m
84 mm x 74 m
Unit Size:
1 roll
Description
- Xylene and solvent-resistant resin ribbons for thermal-transfer printers
- When used with the appropriate label, the ribbon will provide a xylene and chemical-resistant printout
- Range of sizes available, ensuring compatibility with most common barcode printer brands
Specifications
Specifications
| Product Type | Ink Ribbon |
| Color | Black |
| For Use With (Equipment) | Zebra Label Printer |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Length (English) | 244 ft. |
| Width (English) | 3.3 in. |
| Length (Metric) | 74 m |
| Width (Metric) | 84 mm |
| Diameter (English) | 0.5 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction