missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Ultra Aggressive Metallized Labels

Product Code. 11509163
Change view
Click to view available options
Height (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
50.8 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.2 mm
22.2 mm
28.6 mm
34.9 mm
54 mm
Width (Metric):
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
Unit Size:
1 pack
1 roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Labels per Row Vertical Repeat (Metric) Width (Metric) unitSize
11509163 12.7 mm 3 15.2 mm 25.4 mm 1 roll
11599163 12.7 mm 1 15.2 mm 25.4 mm 1 pack
11589163 12.7 mm 1 15.2 mm 50.8 mm 1 roll
11579163 12.7 mm 2 15.2 mm 38.1 mm 1 roll
11519163 19.1 mm 2 22.2 mm 38.1 mm 1 roll
11539163 25.4 mm 1 28.6 mm 50.8 mm 1 roll
11549163 25.4 mm 1 28.6 mm 76.2 mm 1 roll
11529163 31.8 mm 1 34.9 mm 69.9 mm 1 roll
11559163 50.8 mm 1 54 mm 76.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11509163 Supplier Brady™ Supplier No. 020782
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High adhesion, matte printable labels made of metallized polyester for Thermal Transfer Printers.

  • Printable, ultra aggressive metallized polyester labels for thermal transfer printers
  • Material is UL and CSA approved with its respective ribbon

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Rubber
Color Gray
Finish Matte
Format Die-cut
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Horizontal Repeat (Metric) 27.3 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
Model THT-5-486-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 25.40 mm (W) x 12.70 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0038 in
Thickness (Metric) 0.135 mm
Vertical Repeat (Metric) 15.2 mm
Dimensions (LxW) 25.40 mm (W) x 12.70 mm (H)
Width (English) 1 in
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Width (Metric) Printable Area 25.4 mm
Height (English) 0.5 in
Height (Metric) 12.7 mm
Height (Metric) Printable Area 12.7 mm
Alternate Part Number THT-5-486-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.