missing translation for 'onlineSavingsMsg'
Learn More

Test Tube Brush

Product Code. 10053452
Encompass
Click to view available options
Diameter (Metric) Bristle:
20 mm
Tapered 35 to 25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10053452

Brand: Haug Buersten 8112

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Test Tube Brush
Bristle Material PBT
Color White
Diameter (Metric) Bristle 20 mm
Length (Metric) 300 mm
Quantity 1 Ea.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.