missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Tape-marker Bands

Product Code. 10692804
Encompass
Change view
Click to view available options
Color:
Blue
Green
Lavender
Orange
Red
Yellow
Diameter (Metric):
254 cm
762 cm
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) Unit Size
10692804 Blue 254 cm 1 roll
10202803 Green 254 cm 1 roll
10367613 Lavender 762 cm -
10415003 Orange 254 cm -
10140163 Red 254 cm 1 roll
10150353 Yellow 254 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10692804 Supplier Carl Roth™ Supplier No. 8041.1
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Adhesive Type Self-adhesive
Color Blue
Product Type Tape-marker Band
Temperature Range (Metric) -23°C to +121°C
Length (Metric) 12.7 m
Width (Metric) 25.4 mm
Diameter (Metric) 254 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.