missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Tape general purpose vinyl white 19mm x 33m

Product Code. 13138645 Shop All Fisherbrand Products
Click to view available options
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13138645

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Industrial grade vinyl tape for cleanroom support areas, maintenance and clean build projects where ultra-clean tape is not required. Available in various colours and transparent.

  • Vinyl tape
  • For light industrial use where ultra-clean tape is not required
  • Acrylic adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Good clean-peel properties
  • Can be written on with cleanroom pen
  • Complies with Federal Sepcification PPP-T-66E and CID A-A 168gA
  • Various widths and lengths available

Specifications

Color White
Material Vinyl
For Use With (Application) For general purpose use
Dimensions (LxW) 33 m x 19 mm
Length (Metric) 33 m
Width (Metric) Tape 19 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.