missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TallPrep™ Metal Bead Lysing Matrix Tubes
Shop All MP Biomedicals Products
Click to view available options
Quantity:
50 x 4.5 mL
100 x 4.5 mL
Unit Size:
Pack of 100
Pack of 50
Description
- Each impact-resistant 4.5 mL tube contains twelve 3.175 mm (1/8 in.) diameter stainless steel beads
- Use to break hard/brittle samples
- Specialty applications include RNA and protein extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
Specifications
Specifications
| Bead Type | Stainless Steel |
| Capacity | 4.5 mL |
| Content And Storage | Store at Room Temperature. |
| Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues, All Samples |
| DNase | DNase Free |
| Quantity | 100 x 4.5 mL |
| RNase | RNase Free |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction