missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Tall Form Weighing Bottles
Click to view available options
Capacity (Metric):
20 mL
45 mL
Unit Size:
Each
Description
- Manufactured from borosilicate glass 3.3
- White frosted label area provided
- Clear glass for excellent visibility of contents
- Available in different capacities
Specifications
Specifications
| Capacity (Metric) | 45 mL |
| Color | Clear |
| Description | Tall form |
| Material | Borosilicate Glass (3.3) |
| Closure Included | Yes |
| Height (Metric) | 70 mm |
| Product Type | Weighing Bottle |
| Diameter (Metric) | 35 mm |
| Closure Type | Interchangeable Ground Joint Cover |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction