missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Swivel Roller Mixer

Product Code. 10572924
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10572924

Brand: Marienfeld Superior™ 7204008

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Marienfeld Superior™ Swivel roller mixers allow the thorough mixing of samples and cell suspensions by wobbling and rolling motions.

  • With wobbling and rolling motions
  • Rolls are made of PVC
  • Available with 5 or 10 rolls
  • With CE-mark

Specifications

Speed Range 35 rpm
Voltage 230 V
Product Type Swivel Roller Mixer
Frequency 50/60 Hz
Dimensions (L x W x H) 436 x 177 x 107 mm
Shipping Weight (Metric) 3.8 kg
Model With 5 rollers of 330mm length
Humidity Range 80%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.