missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Swing Out Rotor for AL06-02-230 Centrifuge

Product Code. 10283563
Encompass
Click to view available options
Max. Speed:
3,500 rpm
4,000 rpm
Max. RCF:
1,424 x g
2,647 x g
No. of Places:
2
4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10283563

Brand: Advantage-Lab™ AL0602400

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Accommodate centrifugation needs with a custom centrifuge rotor for the AL06-02-230 Centrifuge. Advantage-Lab™ Swing Out Rotor for AL06-02-230 Centrifuge comes in a variety of design configurations.

  • Swing out design.
  • Comes in a variety of design configurations.
  • Fits the AL06-02-230 Centrifuge.

Specifications

Type Swing-out Rotor
Max. RCF 2,647 x g
Max. Speed 4,000 rpm
For Use With (Equipment) AL06-02-230 Centrifuge
No. of Places 4
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.