Learn More
Hecht Karl™ Rotating Mixer RM 5
The RM 5 has 5 synchronous, diagonally eccentric/removable rolls. Designed as a consistently rotating surface for sample bottles etc. These bottles are rotating around its long axis and rocking along its contact surface. In using large containers, the rolls can be removed.
Brand: Hecht Karl™ 40347010
Additional Details : Weight : 0.10000kg
Description
- Removable PVC rolls
- Rollers rotate and rock simultaneously
- Rolls are optionally available without tumbling motion (but only rotating)
Specifications
5 kg | |
230 V | |
15 W | |
180 x 480 x 113 mm | |
Cable and Schuko Plug |
30 rpm | |
5°C to 40°C | |
CE Marked | |
Constant mixing of samples (e.g. whole blood) for haematological determination and for the gentle mixing of other cell suspensions. It also prevents sedimentation or dispersion of other samples such as colors, paints, oils and cosmetics etc. | |
5 |