missing translation for 'onlineSavingsMsg'
Learn More

SMEG™ Support For 500mL 21 Wide-necked Bottles

Product Code. 15300874
Change view
Click to view available options
:
Max. Bottle Dimensions (dia. x H): 86mm x 176mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15300874 Max. Bottle Dimensions (dia. x H): 86mm x 176mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15300874 Supplier SMEG™ Supplier No. PB500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Support
For Use With (Equipment) 500mL 21 wide-necked bottles with GL45 screw cap
Height (Metric) 176 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.