missing translation for 'onlineSavingsMsg'
Learn More

AMPri Style Prune Nitrile Gloves

Product Code. 31741097
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31741097 Small Pack of 1000
31741009 Medium Pack of 1000
31741002 Large Pack of 1000
31740980 X-Small Pack of 1000
31741029 X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31741097 Supplier AMPri Supplier No. 01179S
 Restricted Item
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Powder-free dark-purple nitrile disposable gloves for protective and examination use, available in multiple sizes.

  • Manufacturer: AMPri
  • Premium nitrile gloves from the brand Style by AMPri
  • Nitrile disposable gloves
  • This item is unpowdered
  • Coating: chlorinated inside
  • These nitrile cleaning gloves have no excess length (length: 240 mm)
  • Nitrile examination glove : Purple
  • Fit: ambidextrous
  • Reliable premium quality
  • Standard disposable product
  • Medical device class: md class i
  • Sterility: non-sterile
  • Standards fulfilled: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
  • Nitrile disposable gloves with chemical protection type b
  • Nitrile cleaning gloves are suitable for alcoholic, acidic, dry, and watery food
  • Biological protection against viruses, bacteria and fungi
  • Nitrile single-use gloves for use in government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
  • Acceptable quality limit of the nitrile surgeon's gloves: AQL 1.5

Specifications

Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Purple
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.