missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Style Prune Nitrile Gloves
Description
- Manufacturer: AMPri
- Premium nitrile gloves from the brand Style by AMPri
- Nitrile disposable gloves
- This item is unpowdered
- Coating: chlorinated inside
- These nitrile cleaning gloves have no excess length (length: 240 mm)
- Nitrile examination glove : Purple
- Fit: ambidextrous
- Reliable premium quality
- Standard disposable product
- Medical device class: md class i
- Sterility: non-sterile
- Standards fulfilled: EN 374-1, EN 374-4, EN 374-5, EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
- Nitrile disposable gloves with chemical protection type b
- Nitrile cleaning gloves are suitable for alcoholic, acidic, dry, and watery food
- Biological protection against viruses, bacteria and fungi
- Nitrile single-use gloves for use in government authorities, education, dentistry, industry, body-related services, hospitals, food service, and other medicine.
- Acceptable quality limit of the nitrile surgeon's gloves: AQL 1.5
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Purple |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?