missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Colored Polystyrene Petri Dishes
Brand: Thermo Scientific Sterilin 101VAMB
Additional Details : Weight : 9.08000kg
Specifications
EN ISO 24998:2008 standard | |
Polystyrene | |
Sterile | |
For In vitro use only | |
16.2 mm |
Amber | |
Round | |
Special Petri Dish | |
500 Case | |
90 mm |