missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sterile Swab Tubes

Product Code. p-7075379
Click to view available options
Quantity:
1000/Cs.
Length (Metric):
110 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10777695

Brand: Greiner Bio-One 420180

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sterilized by irradiation. Greiner Bio-One Sterile Swab Tubes is suitable for collection and transport of non-human bacteriological, serological and cytological samples.

  • Sterilized by irradiation
  • Material: Polystyrene
  • For hygienic controls in food industry and environmental sampling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Swab Tube
Sterility Sterile
For Use With (Application) Collection and transport of non-human bacteriological, serological and cytological samples
Length (Metric) 110 mm
Quantity 1000/Cs.
Tube Size 16 mm

For research use only. Not for use in diagnostic procedures, unless otherwise indicated

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.