missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sterile Swab Tubes
Click to view available options
Quantity:
1000/Cs.
Length (Metric):
110 mm
Unit Size:
Pack of 1000
Description
- Sterilized by irradiation
- Material: Polystyrene
- For hygienic controls in food industry and environmental sampling
Specifications
Specifications
| Product Type | Swab Tube |
| Sterility | Sterile |
| For Use With (Application) | Collection and transport of non-human bacteriological, serological and cytological samples |
| Length (Metric) | 110 mm |
| Quantity | 1000/Cs. |
| Tube Size | 16 mm |
For research use only. Not for use in diagnostic procedures, unless otherwise indicated
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction