missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Sterifix™ Paed Infusion Filter

Product Code. 15730488
Change view
Click to view available options
:
Effective filter area 4.3 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15730488 Effective filter area 4.3 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15730488 Supplier B Braun™ Supplier No. 4099354

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

An infusion filter with bacteria, fungi and particle retention.

  • 0.2 μm Supor™ membrane
  • Inline IV filter for connection to an IV set for retention of particles, bacteria, fungi and the elimination of air
  • Effective filter area of 4.3 cm²
  • Priming volume of 0.7 mL
  • Flow rate (aqua dist.) of 10 mL/min
  • Pressure resistant to 2 bar (burst pressure filter housing 3.1 bar)
  • Connections at both sides of the filter with Luer Lock fittings
  • No tubing
  • Filter use for up to 24 hours
  • Total set length of 5 cm
  • Free of PVC and DEHP
  • Helps to prevent particulate contamination by retaining particles greater than 0.2 μm
  • Reduces microbiological contamination by retaining bacteria and fungi
  • Reduces the risk of medical error
  • Automatic vent for reliable air elimination to reduce the risk of air embolism
  • High throughput
  • Hydrophilic fluid and air membranes

Specifications

Pore Size 0.2 μm
Filtration Area 4.3 cm2
Flow Rate 10 mL/min.
For Use With (Application) Retention of bacteria, fungi, particles with air venting
Pressure Rating 2 bar
Type Infusion Filter
Volume (Metric) 0.7 mL (Priming Volume)
Length (Metric) 5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.