missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Standard Tubing, PharMed Ismaprene
Click to view available options
Tubing Size:
I.D. 0.8 mm, O.D. 4.0 mm
Packungsgröße:
Each
Beschreibung
- Recommended for cell cultures and tissue.
- Ideal for production filtration, fermentation, and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation.
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA, and NSF criteria.
Spezifikation
Spezifikation
| Certifications/Compliance | FDA 21 CFR 177.2600; US Pharmacopoea Class VI, NSF listed (Standard 51) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PharMed Ismaprene |
| Diameter (Metric) Outer | 4.0 mm |
| Overall Length (Metric) | 7.5 m |
| Min. Operating Temperature (Metric) | −60°C |
| Packaging Quantity | 1 Roll |
| Resistance Properties | Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Not rec., Vacuum: Excellent, Viscous media: Good, Sterile media: Excellent |
| Tubing Size | I.D. 0.8 mm, O.D. 4.0 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur