missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Standard TTC Mod. NPS and Gridded MF
Shop All Sartorius Products
Click to view available options
:
0.45 μm pore size discs
Description
- Nutrient pads with gridded membranes
- Trouble-free storage up to 24 months
- Compliance with international standards and references
- Validation guide available
- Highly versatile - multiple applications
- Economical by time- and cost-savings
- Easy handling
- Membranes suitable for use with e.motion dispenser
Specifications
Specifications
| Color | Green |
| Format | 0.45μm Pore Size Disc |
| Media Type | Standard TTC, I Mod |
| Sterility | Sterile |
| Grid Color | Dark Green |
| Packaging Type | Individually wrapped MF for use with dispenser, 10 x 10/bag dishes with NP |
| Pore Size | 0.45μm |
| Quantity | 100/Pk. |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction