missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Standard Rack for Microtiterplates, for Upright Freezers, 85 mm Shelf Height

Stainlesss Steel Standard Rack for use in upright freezers is designed to hold microtiterplates.

Brand:  Tenak™ TE27562

Additional Details : Weight : 2.80000kg

 View more versions of this product

Product Code. 15220974

  • 132.00 € / Each
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

  • For use in upright freezers
  • Racks can either be used as one plate per shelf or the plates can be stacked
  • Constructed of stainless steel
Specifications

Specifications

3 x 6
Stainless Steel
540 x 135 x 259 mm
Microtiterplates (18)
Upright Freezers
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions