missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 45 mm Shelf Height
Stainlesss Steel Standard Rack for chest freezers is designed to hold microtiterplates.
71.55 € - 132.00 €
Specifications
Includes | Locking rod |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 45 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200894
|
Tenak™
TE27166 |
Microtiterplates (9) |
89.75 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15220894
|
Tenak™
TE27170 |
Microtiterplates (11) |
102.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15230894
|
Tenak™
TE27172 |
Microtiterplates (12) |
108.00 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15270884
|
Tenak™
TE27160 |
Microtiterplates (6) |
71.55 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15270894
|
Tenak™
TE27180 |
Microtiterplates (16) |
132.00 €
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
15280884
|
Tenak™
TE27162 |
Microtiterplates (7) |
77.80 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
15290884
|
Tenak™
TE27164 |
Microtiterplates (8) |
83.50 €
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
Description
- For use in chest freezers
- Racks come with a locking rod to secure the cryoboxes
- Constructed of stainless steel
Specifications
Locking rod | |
Stainless Steel | |
Chest Frseezers | |
45 mm |