missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Threaded Fittings
Click to view available options
For Use With:
0.125 in. NPT(F)
0.125 in. NPT(M)
0.25 in. NPT(F)
0.25 in. NPT(M)
0.5 in. NPT (M)
Unit Size:
Each
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| For Use With | 0.25 in. NPT(F) |
| Min. Operating Temperature (Metric) | -53°C |
| Packaging Quantity | 1 Pack |
| Max. Operating Temperature (Metric) | 289°C |
| Product Type | Threaded Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction