missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve, 200 mm OD, 50 mm H, Soft Solder Seam
Click to view available options
Pore Size:
63 μm
125 μm
250 μm
Unit Size:
Each
Description
- Stainless steel ring construction
- Stainless steel sieve cloth/skin
- Soft solder seam
- Heat resistant
- Available in a variety of sieve mesh sizes
Specifications
Specifications
| Description | Heat resistant up to 170°C |
| Pore Size | 63 μm |
| Certifications/Compliance | 2.1 EN 10 204, ISO 3310-1 |
| Height (Metric) | Internal: 50 mm |
| U.S. Standard | No. 230 |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Screen Size | 230 Mesh |
| Mesh Material | Stainless Steel |
| Sieve Number | 230 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction