missing translation for 'onlineSavingsMsg'
Learn More

Endecotts Stainless Steel Sieve, ISO 3310-1

Product Code. 17800244
Change view
Click to view available options
Diameter (Metric) Outer:
100 mm
200 mm
203 mm
300 mm
450 mm
Screen Size:
5 μm
20 μm
40 μm
45 μm
50 μm
1.00 mm
200 μm
450 μm
4.75 mm
560 μm
12.50 mm
25.00 mm
37.50 mm
125.00 mm
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Screen Size unitSize
17800244 300 mm 20 μm Each
12858671 100 mm 450 μm Each
12868671 100 mm 560 μm Each
15243848 200 mm 1.00 mm Each
11547464 200 mm 4.75 mm Each
11537454 200 mm 12.50 mm Each
15324766 200 mm 25.00 mm Each
12825701 450 mm 37.50 mm Each
11604762 200 mm 125.00 mm Each
17953612 200 mm 5 μm Each
16864941 203 mm 40 μm Each
13446893 200 mm 45 μm Each
17963612 200 mm 50 μm Each
16874941 203 mm 50 μm Each
17271624 203 mm 200 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17800244 Supplier Endecotts Supplier No. 300SIW.020H

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 11.8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 300 mm
Frame Material Stainless Steel
Screen Size 20 μm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.