missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ PR 30 Pitched Blade Impeller

Product Code. 10381721 Shop All Heidolph Instruments Products
Change view
Click to view available options
Type:
Pitched Blade Impeller
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10381721 Pitched Blade Impeller Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10381721 Supplier Heidolph™ Supplier No. 5093000000
  • ONLINE EXCLUSIVE PRICE
    116.00 €
    99.99 € / Pack of 1
    Save 16.01 €
    13% Off
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recommended for applications which require an average or high speed. Heidolph PR 30 Pitched Blade Impeller is compatible with Hei-TORQUE Overhead Stirrers.

  • Excellent mixing properties for homogenization and suspensions
  • Stainless Steel 
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
Diameter (Metric) Shaft 8 mm
Height (Metric) Blade 8 mm
Length (Metric) 400 mm
Speed 2000 rpm
Type Pitched Blade Impeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.