missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Multiple Waterbath

Product Code. p-8009356
Click to view available options
Weight (Metric):
12.4/13.6 kg
17.0/18.5 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10622802

Brand: GFL Gesellschaft Fuer Labortec™ 1041

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these baths for a varied range of applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Multiple Waterbaths are ideal for gentle steaming work with columns, Erlenmeyer flasks or beakers.

  • Bath, removable recessed lid with holes and perforated floor above the heating element are made of stainless steel
  • Adjustable water level regulator at the left-hand side of the unit is part of the standard scope of supply
  • The openings in the frame have a diameter of 130 mm and are covered by sets of rings made of heat resistant plastic material
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Temperature range from approx. 5°C above ambient to boiling point, temperature regulation through
  • Tension thermostat support rod of 600mm length and a diameter of 12mm, made of stainless steel, is situated behind each opening
  •  

Specifications

Ambient Temperature 5°C to 99.9°C
Controller Type Tension Thermostat
Description Waterbath
Temperature Range Ambient +5° to 99.9°C
For Use With (Application) Gentle multiple steaming work from columns, Erlenmeyer flasks or beakers.
Material Stainless Steel
Dimensions (D x W x H) 232 x 682 x 190 mm
Width (Metric) 682 mm
Height (Metric) 190 mm
Height (Metric) Interior 90 mm
Depth (Metric) 232 mm
Diameter (Metric) 131 mm
Weight (Metric) 12.4/13.6 kg
Voltage 230 V
Wattage 1 kW
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.