missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Instrument Tray
Click to view available options
Dimensions (L x W x H):
240 x 160 x 40 mm
320 x 200 x 27 mm
Unit Size:
Each
Specifications
Specifications
| Dimensions (L x W) | 240 x 160 mm |
| Dimensions (L x W x H) | 240 x 160 x 40 mm |
| Height (Metric) | 40 mm |
| Length (Metric) | 240 mm |
| Material | Stainless Steel |
| Type | Instrument Tray |
| Width (Metric) | 160 mm |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction