missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Stainless Steel Double Spatula
Click to view available options
Length (Metric):
195 mm
230 mm
Unit Size:
Each
Pack of 5
Description
- Stainless steel double spatula
- Available with blades and handles of varying width and lengths
- Ideal for most laboratory applications
Specifications
Specifications
| Quantity | 5 Pk. |
| Certifications/Compliance | CE, ISO |
| Product Type | Double Ended Spatula |
| Material | Stainless Steel |
| Length (Metric) | 195 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction